Zoro Homepage

Threaded Plug, Red, LDPE 1500 PK

  • Mfr # PD-HF-16 LDPE HF161AK1

  • Zoro # G2677502


product price: $166.99
/pk 1500, $0.11/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Includes Flange
Yes
Features
Flared Fitting, Knurled
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-16 LDPE HF161AK1
Zoro #
G2677502
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.41 in
Flange Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Features
Flared Fitting, Knurled
Maximum Intermittent Temperature
175 Degrees F
Series
PD
Hardness
Shore D: 41 to 46; R10
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
150 Degrees F

Description

Threaded Plug, PD Series, LDPE, Red, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.