Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug, Red, LDPE 200 PK

  • Mfr # PD-121 LDPE 99191187

  • Zoro # G2677021


product price: $65.89
/pk 200, $0.33/ea

Key Features

Color
Red
Material
LDPE
Includes Flange
Yes
Features
Flared Fitting, Knurled
Flange Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-121 LDPE 99191187
Zoro #
G2677021
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.25 in
Overall Diameter
1.31 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Features
Flared Fitting, Knurled
Standards
NAS 815, NAS 833
Maximum Intermittent Temperature
175 Degrees F
Series
PD
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F

Description

Threaded Plug, PD Series, LDPE, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.