Zoro Homepage

Threaded Plug, Red, LDPE 200 PK

  • Mfr # PD-180 LDPE 99191191

  • Zoro # G2676796


product price: $103.99
/pk 200, $0.52/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Standards
NAS 815, NAS 833
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-180 LDPE 99191191
Zoro #
G2676796
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.75 in
Flange Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Standards
NAS 815, NAS 833
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
Features
Flared Fitting, Knurled
Series
PD
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F

Description

Threaded Plug, PD Series, LDPE, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.