Zoro Homepage

Threaded Plug, Red, LDPE 200 PK

  • Mfr # PDE-12 99191541

  • Zoro # G2683428


product price: $68.59
/pk 200, $0.34/ea

Key Features

Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Overall Diameter
1.25 in
Hardness
Shore D: 41 to 46; R10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE-12 99191541
Zoro #
G2683428
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.25 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Series
PDE
Features
Knurled for Ease of Use and to Aid With Finger Tightening Installation and Removal

Description

Threaded Plug, PDE Series, LDPE, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.