Threaded Plug, Red, LDPE 200 PK
Mfr # PDF-110 B-592 99192908
Zoro # G2682089
product price: $315.99
/pk 200, $1.58/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Flange Lip Width
0.04 in
Features
Knurled
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDF-110 B-592 99192908
Zoro #
G2682089
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.04 in
Flange Thickness
0.25 in
Overall Diameter
1.5 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Features
Knurled
Includes Flange
Yes
Series
PDF
Hardness
Shore D: 41 to 46; R10
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Description
Threaded Plug, PDF Series, LDPE, Red, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.