Zoro Homepage

Threaded Plug, Red, LDPE 200 PK

  • Mfr # PDF-160 99191547

  • Zoro # G2683111


product price: $125.99
/pk 200, $0.63/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
PDF
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDF-160 99191547
Zoro #
G2683111
UPC #
-
Country of Origin
United States

Dimensions

Flange Lip Width
0.04 in
Flange Thickness
0.25 in
Overall Diameter
1.36 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Series
PDF
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Knurled

Description

Threaded Plug, PDF Series, LDPE, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.