Zoro Homepage

Threaded Plug, Red, LDPE 200 PK

  • Mfr # PDF-180 99192728

  • Zoro # G2682999


product price: $629.99
/pk 200, $3.15/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Features
Knurled
Overall Diameter
1.88 in
Flange Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDF-180 99192728
Zoro #
G2682999
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.88 in
Flange Thickness
0.25 in
Flange Lip Width
0.04 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Features
Knurled
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Series
PDF
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F

Description

Threaded Plug, PDF Series, LDPE, Red, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.