Zoro Homepage

Threaded Plug, Red, LDPE, 2500 PK

  • Mfr # PD-100 LDPE 204101HB

  • Zoro # G2666847


product price: $235.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Features
Flared Fitting, Knurled
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-100 LDPE 204101HB
Zoro #
G2666847
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.25 in
Overall Diameter
1.06 in
For Dash Size
-10
For Tube Size
5/8 in
Height
1.12 in
End Outside Diameter
1.06 in
For Thread Size
7/8"-14
End Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Features
Flared Fitting, Knurled
Maximum Intermittent Temperature
175 Degrees F
Series
PD
Includes Flange
Yes
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
For Use With
Flared JIC Fittings
For Thread Type
Flared JIC

Description

Threaded Plug, Series PD, Material LDPE, Color Red, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.