Threaded Plug, Red, LDPE 2500 PK
Mfr # PD-110 LDPE 204401HB
Zoro # G2667431
product price: $1,132.99
/pk 2500, $0.45/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Flared Fitting, Knurled
Series
PD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-110 LDPE 204401HB
Zoro #
G2667431
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.25 in
Overall Diameter
1.12 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Maximum Continuous Temperature
150 Degrees F
Features
Flared Fitting, Knurled
Series
PD
Includes Flange
Yes
Standards
NAS 815, NAS 833
Hardness
Shore D: 41 to 46; R10
Maximum Intermittent Temperature
175 Degrees F
Description
Threaded Plug, PD Series, LDPE, Red, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.