Threaded Plug, Red, LDPE, 2500 PK
Mfr # PD-80 LDPE 203701HB
Zoro # G2668186
product price: $208.99
/pk 2500, $0.08/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD-80 LDPE 203701HB
Zoro #
G2668186
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.94 in
Flange Thickness
0.25 in
For Dash Size
-8
End Outside Diameter
0.94 in
For Tube Size
1/2 in
For Thread Size
3/4"-16
Height
1 in
End Thickness
0.25 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10
Includes Flange
Yes
Series
PD
Features
Flared Fitting, Knurled
Maximum Continuous Temperature
150 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
For Use With
Flared JIC Fittings
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
For Thread Type
Flared JIC
Description
Threaded Plug, Series PD, Material LDPE, Color Red, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.