Threaded Plug, Red, LDPE 2500 PK
Mfr # PDF-100 356301HB
Zoro # G2682700
product price: $292.99
/pk 2500, $0.12/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Overall Diameter
1.16 in
Flange Lip Width
0.04 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDF-100 356301HB
Zoro #
G2682700
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.16 in
Flange Lip Width
0.04 in
Flange Thickness
0.25 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Features
Knurled
Maximum Intermittent Temperature
175 Degrees F
Series
PDF
Description
Threaded Plug, PDF Series, LDPE, Red, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.