Zoro Homepage

Threaded Plug, Red, LDPE 300 PK

  • Mfr # PD-HF-16 LDPE QHF161AK1

  • Zoro # G2679176


product price: $97.35
/pk 300, $0.32/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Overall Diameter
1.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-16 LDPE QHF161AK1
Zoro #
G2679176
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1.41 in
Flange Thickness
0.25 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Hardness
Shore D: 41 to 46; R10
Series
PD
Standards
NAS 815, NAS 833
Features
Flared Fitting, Knurled

Description

Threaded Plug, PD Series, LDPE, Red, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.