Zoro Homepage

Threaded Plug, Red, LDPE 50 PK

  • Mfr # PD-HF-30 LDPE QHF30Q1

  • Zoro # G2680512


product price: $108.99
/pk 50, $2.18/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Series
PD
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-30 LDPE QHF30Q1
Zoro #
G2680512
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2.75 in
Flange Thickness
0.38 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Series
PD
Maximum Continuous Temperature
150 Degrees F
Includes Flange
Yes
Standards
NAS 815, NAS 833
Features
Flared Fitting, Knurled
Maximum Intermittent Temperature
175 Degrees F

Description

Threaded Plug, PD Series, LDPE, Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.