Zoro Homepage

Threaded Plug, Red, LDPE 500 PK

  • Mfr # PDE-10 99191540

  • Zoro # G2680208


product price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE-10 99191540
Zoro #
G2680208
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Knurled for Ease of Use and to Aid With Finger Tightening Installation and Removal
Series
PDE
Includes Flange
No

Description

Threaded Plug, PDE Series, LDPE, Red, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.