Zoro Homepage

Threaded Plug, Red, LDPE 5000 PK

  • Mfr # PD-20 LDPE 201001HB

  • Zoro # G2674267


product price: $281.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
PD
Maximum Continuous Temperature
150 Degrees F
Features
Flared Fitting, Knurled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-20 LDPE 201001HB
Zoro #
G2674267
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.44 in
Flange Thickness
0.18 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Series
PD
Maximum Continuous Temperature
150 Degrees F
Features
Flared Fitting, Knurled
Includes Flange
Yes
Hardness
Shore D: 41 to 46; R10
Standards
NAS 815, NAS 833
Maximum Intermittent Temperature
175 Degrees F

Description

Threaded Plug, PD Series, LDPE, Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.