Zoro Homepage

Threaded Plug, Red, LDPE 5000 PK

  • Mfr # PD-30 LDPE 201401HB

  • Zoro # G2675980


product price: $287.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Flange Thickness
0.18 in
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-30 LDPE 201401HB
Zoro #
G2675980
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.18 in
Overall Diameter
0.5 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Standards
NAS 815, NAS 833
Maximum Continuous Temperature
150 Degrees F
Features
Flared Fitting, Knurled
Includes Flange
Yes
Series
PD
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D: 41 to 46; R10

Description

Threaded Plug, PD Series, LDPE, Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.