Threaded Plug, Red, LDPE, 5000 PK
Mfr # PD-40 LDPE 201801HB
Zoro # G2667687
product price: $302.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Flared Fitting, Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-40 LDPE 201801HB
Zoro #
G2667687
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
0.62 in
Flange Thickness
0.19 in
For Thread Size
7/16"-20
For Dash Size
-4
End Outside Diameter
0.62 in
Height
0.72 in
For Tube Size
1/4 in
End Thickness
0.19 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Features
Flared Fitting, Knurled
Hardness
Shore D: 41 to 46; R10
Maximum Continuous Temperature
150 Degrees F
Series
PD
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
For Use With
Flared JIC Fittings
Service Temperature - Minimum
-94 Degrees F
For Thread Type
Flared JIC
Service Temperature - Maximum
175 Degrees F
Description
Threaded Plug, Series PD, Material LDPE, Color Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.