Threaded Plug, Red, LDPE, 5000 PK
Mfr # PD-60 LDPE 202801HB
Zoro # G2668971
product price: $398.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Includes Flange
Yes
Series
PD
Features
Flared Fitting, Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD-60 LDPE 202801HB
Zoro #
G2668971
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.25 in
Overall Diameter
0.81 in
End Outside Diameter
0.81 in
Height
0.75 in
For Dash Size
-6
For Thread Size
9/16"-18
For Tube Size
3/8 in
End Thickness
0.25 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Includes Flange
Yes
Series
PD
Features
Flared Fitting, Knurled
Maximum Intermittent Temperature
175 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10
Service Temperature - Minimum
-94 Degrees F
For Thread Type
Flared JIC
Service Temperature - Maximum
175 Degrees F
For Use With
Flared JIC Fittings
Description
Threaded Plug, Series PD, Material LDPE, Color Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.