Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug, Red, LDPE 5000 PK

  • Mfr # PDE-3 350301HB

  • Zoro # G2680320


product price: $1,122.99
/pk 5000, $0.22/ea
Free Shipping & Returns

Key Features

Color
Red
Material
LDPE
Series
PDE
Maximum Intermittent Temperature
175 Degrees F
Features
Knurled for Ease of Use and to Aid With Finger Tightening Installation and Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDE-3 350301HB
Zoro #
G2680320
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
0.56 in

Details

Item
Threaded Plug
Color
Red
Material
LDPE
Series
PDE
Maximum Intermittent Temperature
175 Degrees F
Features
Knurled for Ease of Use and to Aid With Finger Tightening Installation and Removal
Includes Flange
No
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41 to 46; R10

Description

Threaded Plug, PDE Series, LDPE, Red, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.