Threaded Plug, Red, LDPE 5000 PK
Mfr # PDF-80 355901HB
Zoro # G2683732
product price: $566.99
/pk 5000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Red
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Series
PDF
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDF-80 355901HB
Zoro #
G2683732
UPC #
-
Country of Origin
United States
Dimensions
Flange Lip Width
0.04 in
Overall Diameter
0.94 in
Flange Thickness
0.25 in
Details
Item
Threaded Plug
Color
Red
Material
LDPE
Hardness
Shore D: 41 to 46; R10
Series
PDF
Includes Flange
Yes
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Features
Knurled
Description
Threaded Plug, PDF Series, LDPE, Red, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.