Threaded Plug, Red, Polypropylene 600 PK
Mfr # P-48C 99191156
Zoro # G2676577
product price: $455.99
/pk 600, $0.76/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Polypropylene
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Hardness
Shore D: 60 to 70
Series
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P-48C 99191156
Zoro #
G2676577
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
1.04 in
Details
Item
Threaded Plug
Color
Red
Material
Polypropylene
Features
Designed to Keep Out Moisture, Dirt and Other Contaminants in Pipe Fittings.
Hardness
Shore D: 60 to 70
Series
P
Includes Flange
No
Maximum Continuous Temperature
250 Degrees F
Description
Threaded Plug, P Series, Polypropylene, Red, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.