Zoro Homepage

Toggle Lock FLG Protectors, Black, Low Density Polyethylene 10 PK

  • Mfr # TLF-1500-4000 QTLF1500-4000Q1

  • Zoro # G2679149


product price: $81.15
/pk 10, $8.12/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Standards
ANSI B 16.5
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-1500-4000 QTLF1500-4000Q1
Zoro #
G2679149
UPC #
-
Country of Origin
United States

Dimensions

API Nominal Flange Size
4 1/16 in 5000 #
For Nominal Pipe Size
4 in

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Standards
ANSI B 16.5
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Series
TLF
Features
Impact Protection, Reinforced Walls
Number of Bolt Holes
4
Number of Plugs
4
Pressure Class Rating
1,500

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 4 in, Pressure Class Rating 1,500, DN Flange Size Not Applicable, API Nominal Flange Size 4 1/16 in 5000 #, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.