Toggle Lock FLG Protectors, Black, Low Density Polyethylene 10 PK

  • Mfr # TLF-600-12000 QTLF600-12000Q1

  • Zoro # G2683190


product price: $247.99
/pk 10, $24.80/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
API Nominal Flange Size
13 5/8 in 2000 #
Number of Plugs
4
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-600-12000 QTLF600-12000Q1
Zoro #
G2683190
UPC #
-
Country of Origin
United States

Dimensions

API Nominal Flange Size
13 5/8 in 2000 #
For Nominal Pipe Size
12 in

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Number of Plugs
4
Maximum Continuous Temperature
150 Degrees F
Standards
ANSI B 16.5
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Features
Impact Protection, Reinforced Walls
Series
TLF
Number of Bolt Holes
4
Pressure Class Rating
600

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 12 in, Pressure Class Rating 600, DN Flange Size Not Applicable, API Nominal Flange Size 13 5/8 in 2000 #, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.