Toggle Lock FLG Protectors, Black, Low Density Polyethylene 100 PK
Mfr # TLF-300-3500 TLF300-3500Q1
Zoro # G2690796
product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
For Nominal Pipe Size
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-300-3500 TLF300-3500Q1
Zoro #
G2690796
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
3 1/2 in
Details
Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Number of Bolt Holes
4
Features
Impact Protection, Reinforced Walls
Series
TLF
Maximum Intermittent Temperature
175 Degrees F
Number of Plugs
4
Standards
ANSI B 16.5
Pressure Class Rating
300
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 3 1/2 in, Pressure Class Rating 300, DN Flange Size Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.