Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Lock FLG Protectors, Black, Low Density Polyethylene 100 PK

  • Mfr # TLF-600-4000 TLF600-4000Q1

  • Zoro # G2692537


product price: $302.99
/pk 100, $3.03/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Features
Impact Protection, Reinforced Walls
For Nominal Pipe Size
4 in
Pressure Class Rating
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLF-600-4000 TLF600-4000Q1
Zoro #
G2692537
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
4 in
API Nominal Flange Size
4 1/16 in 2000 #

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Features
Impact Protection, Reinforced Walls
Pressure Class Rating
600
Number of Bolt Holes
4
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Number of Plugs
4
Hardness
Shore D41 - D46
Series
TLF
Standards
ANSI B 16.5

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 4 in, Pressure Class Rating 600, DN Flange Size Not Applicable, API Nominal Flange Size 4 1/16 in 2000 #, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.