Zoro Homepage

Toggle Lock FLG Protectors, Black, Low Density Polyethylene 100 PK

  • Mfr # TLF-900-2000 TLF900-2000Q1

  • Zoro # G2692607


product price: $113.99
/pk 100, $1.14/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Pressure Class Rating
900, 1,500
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-900-2000 TLF900-2000Q1
Zoro #
G2692607
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
2 in
API Nominal Flange Size
2 1/16 in 3000 #

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Pressure Class Rating
900, 1,500
Maximum Continuous Temperature
150 Degrees F
Number of Bolt Holes
4
Standards
ANSI B 16.5
Hardness
Shore D41 - D46
Number of Plugs
4
Series
TLF
Features
Impact Protection, Reinforced Walls

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 2 in, Pressure Class Rating 900, 1,500, DN Flange Size Not Applicable, API Nominal Flange Size 2 1/16 in 3000 #, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.