Toggle Lock FLG Protectors, Black, Low Density Polyethylene 125 PK
Mfr # TLF-2060-10M TLF2060-10MQ1
Zoro # G2686672
product price: $218.99
/pk 125, $1.75/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
For Nominal Pipe Size
2 1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-2060-10M TLF2060-10MQ1
Zoro #
G2686672
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
2 1/16 in
API Nominal Flange Size
2 1/16 in 10000 #
Details
Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Standards
ANSI B 16.5
Hardness
Shore D41 - D46
Number of Plugs
4
Series
TLF
Number of Bolt Holes
4
Pressure Class Rating
10,000
Features
Impact Protection, Reinforced Walls
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 2 1/16 in, Pressure Class Rating 10,000, DN Flange Size Not Applicable, API Nominal Flange Size 2 1/16 in 10000 #, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.