Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Lock FLG Protectors, Black, Low Density Polyethylene 15 PK

  • Mfr # TLF-900-3000 QTLF900-3000Q1

  • Zoro # G2682752


product price: $68.69
/pk 15, $4.58/ea

Key Features

Color
Black
Material
Low Density Polyethylene
Series
TLF
Standards
ANSI B 16.5
API Nominal Flange Size
3 1/8 in 3000 #
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-900-3000 QTLF900-3000Q1
Zoro #
G2682752
UPC #
-
Country of Origin
United States

Dimensions

API Nominal Flange Size
3 1/8 in 3000 #
For Nominal Pipe Size
3 in

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Series
TLF
Standards
ANSI B 16.5
Number of Bolt Holes
4
Maximum Intermittent Temperature
175 Degrees F
Number of Plugs
4
Features
Impact Protection, Reinforced Walls
Pressure Class Rating
900
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 3 in, Pressure Class Rating 900, DN Flange Size Not Applicable, API Nominal Flange Size 3 1/8 in 3000 #, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.