Zoro Homepage

Toggle Lock FLG Protectors, Black, Low Density Polyethylene 16 PK

  • Mfr # TLF-2500-3000 QTLF2500-3000Q1

  • Zoro # G2683367


product price: $78.85
/pk 16, $4.93/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Series
TLF
Standards
ANSI B 16.5
Number of Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-2500-3000 QTLF2500-3000Q1
Zoro #
G2683367
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
3 in

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Series
TLF
Standards
ANSI B 16.5
Number of Bolt Holes
4
Features
Impact Protection, Reinforced Walls
Pressure Class Rating
2,500
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Maximum Continuous Temperature
150 Degrees F
Number of Plugs
4

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 3 in, Pressure Class Rating 2,500, DN Flange Size Not Applicable, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.