Toggle Lock FLG Protectors, Black, Low Density Polyethylene 30 PK
Mfr # TLF-300-2500 QTLF300-2500Q1
Zoro # G2683647
product price: $86.35
/pk 30, $2.88/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Features
Impact Protection, Reinforced Walls
Pressure Class Rating
300, 400, 600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-300-2500 QTLF300-2500Q1
Zoro #
G2683647
UPC #
-
Country of Origin
United States
Dimensions
API Nominal Flange Size
1 13/16 in 10000 #
For Nominal Pipe Size
2 1/2 in
Details
Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Features
Impact Protection, Reinforced Walls
Pressure Class Rating
300, 400, 600
Hardness
Shore D41 - D46
Series
TLF
Standards
ANSI B 16.5
Number of Bolt Holes
4
Number of Plugs
4
Maximum Intermittent Temperature
175 Degrees F
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 2 1/2 in, Pressure Class Rating 300, 400, 600, DN Flange Size Not Applicable, API Nominal Flange Size 1 13/16 in 10000 #, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.