Toggle Lock FLG Protectors, Black, Low Density Polyethylene 30 PK

  • Mfr # TLF-600-10000 TLF600-10000Q1

  • Zoro # G2693611


product price: $179.99
/pk 30, $6.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Pressure Class Rating
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-600-10000 TLF600-10000Q1
Zoro #
G2693611
UPC #
-
Country of Origin
United States

Dimensions

API Nominal Flange Size
11 in 2000 #
For Nominal Pipe Size
10 in

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Pressure Class Rating
600
Series
TLF
Standards
ANSI B 16.5
Number of Bolt Holes
4
Number of Plugs
4
Maximum Intermittent Temperature
175 Degrees F
Features
Impact Protection, Reinforced Walls

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 10 in, Pressure Class Rating 600, DN Flange Size Not Applicable, API Nominal Flange Size 11 in 2000 #, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.