Toggle Lock FLG Protectors, Black, Low Density Polyethylene 30 PK
Mfr # TLF-600-8000 TLF600-8000Q1
Zoro # G2693331
product price: $149.99
/pk 30, $5.00/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low Density Polyethylene
API Nominal Flange Size
9 in 2000 #
Series
TLF
Features
Impact Protection, Reinforced Walls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-600-8000 TLF600-8000Q1
Zoro #
G2693331
UPC #
-
Country of Origin
United States
Dimensions
API Nominal Flange Size
9 in 2000 #
For Nominal Pipe Size
8 in
Details
Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Series
TLF
Features
Impact Protection, Reinforced Walls
Number of Bolt Holes
4
Pressure Class Rating
600
Maximum Intermittent Temperature
175 Degrees F
Number of Plugs
4
Standards
ANSI B 16.5
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 8 in, Pressure Class Rating 600, DN Flange Size Not Applicable, API Nominal Flange Size 9 in 2000 #, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.