Zoro Homepage

Toggle Lock FLG Protectors, Black, Low Density Polyethylene 50 PK

  • Mfr # TLF-1500-3000 TLF1500-3000Q1

  • Zoro # G2685570


product price: $78.85
/pk 50, $1.58/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
For Nominal Pipe Size
3 in
Pressure Class Rating
1,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-1500-3000 TLF1500-3000Q1
Zoro #
G2685570
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
3 in
API Nominal Flange Size
3 1/8 in 5000 #

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Pressure Class Rating
1,500
Features
Impact Protection, Reinforced Walls
Standards
ANSI B 16.5
Series
TLF
Maximum Intermittent Temperature
175 Degrees F
Number of Plugs
4
Number of Bolt Holes
4
Hardness
Shore D41 - D46

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 3 in, Pressure Class Rating 1,500, DN Flange Size Not Applicable, API Nominal Flange Size 3 1/8 in 5000 #, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.