Toggle Lock FLG Protectors, Black, Low Density Polyethylene 50 PK

  • Mfr # TLF-600-12000 TLF600-12000Q1

  • Zoro # G2693261


product price: $358.99
/pk 50, $7.18/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Features
Impact Protection, Reinforced Walls
Number of Plugs
4
API Nominal Flange Size
13 5/8 in 2000 #
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-600-12000 TLF600-12000Q1
Zoro #
G2693261
UPC #
-
Country of Origin
United States

Dimensions

API Nominal Flange Size
13 5/8 in 2000 #
For Nominal Pipe Size
12 in

Details

Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Features
Impact Protection, Reinforced Walls
Number of Plugs
4
Pressure Class Rating
600
Standards
ANSI B 16.5
Hardness
Shore D41 - D46
Number of Bolt Holes
4
Series
TLF
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 12 in, Pressure Class Rating 600, DN Flange Size Not Applicable, API Nominal Flange Size 13 5/8 in 2000 #, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.