Toggle Lock FLG Protectors, Black, Low Density Polyethylene 75 PK
Mfr # TLF-900-3000 TLF900-3000Q1
Zoro # G2692491
product price: $110.99
/pk 75, $1.48/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
For Nominal Pipe Size
3 in
Features
Impact Protection, Reinforced Walls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-900-3000 TLF900-3000Q1
Zoro #
G2692491
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
3 in
API Nominal Flange Size
3 1/8 in 3000 #
Details
Item
Toggle Lock FLG Protectors
Color
Black
Material
Low Density Polyethylene
Maximum Continuous Temperature
150 Degrees F
Features
Impact Protection, Reinforced Walls
Maximum Intermittent Temperature
175 Degrees F
Pressure Class Rating
900
Series
TLF
Hardness
Shore D41 - D46
Standards
ANSI B 16.5
Number of Plugs
4
Number of Bolt Holes
4
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 3 in, Pressure Class Rating 900, DN Flange Size Not Applicable, API Nominal Flange Size 3 1/8 in 3000 #, Package Quantity 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.