Zoro Homepage

Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 100 PK

  • Mfr # TLF-150-6000 TLF150-6000Q2

  • Zoro # G2685272


product price: $189.99
/pk 100, $1.90/ea
Free Shipping & Returns

Key Features

Color
Blue, Red
Material
Low Density Polyethylene
Series
TLF
Maximum Continuous Temperature
150 Degrees F
Pressure Class Rating
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-150-6000 TLF150-6000Q2
Zoro #
G2685272
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
6 in

Details

Item
Toggle Lock FLG Protectors
Color
Blue, Red
Material
Low Density Polyethylene
Series
TLF
Maximum Continuous Temperature
150 Degrees F
Pressure Class Rating
150
Number of Bolt Holes
4
Features
Impact Protection, Reinforced Walls
Standards
ANSI B 16.5
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Number of Plugs
4

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 6 in, Pressure Class Rating 150, DN Flange Size Not Applicable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.