Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 200 PK
Mfr # TLF-150-2500 TLF150-2500Q2
Zoro # G2685132
product price: $175.99
/pk 200, $0.88/ea
Free Shipping & Returns
Key Features
Color
Blue, Red
Material
Low Density Polyethylene
Number of Plugs
4
Maximum Continuous Temperature
150 Degrees F
Features
Impact Protection, Reinforced Walls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-150-2500 TLF150-2500Q2
Zoro #
G2685132
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
2 1/2 in
Details
Item
Toggle Lock FLG Protectors
Color
Blue, Red
Material
Low Density Polyethylene
Number of Plugs
4
Maximum Continuous Temperature
150 Degrees F
Features
Impact Protection, Reinforced Walls
Number of Bolt Holes
4
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Standards
ANSI B 16.5
Series
TLF
Pressure Class Rating
150
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 2 1/2 in, Pressure Class Rating 150, DN Flange Size Not Applicable, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.