Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 30 PK
Mfr # TLF-150-10000 TLF150-10000Q2
Zoro # G2686036
product price: $165.99
/pk 30, $5.53/ea
Free Shipping & Returns
Key Features
Color
Blue, Red
Material
Low Density Polyethylene
Series
TLF
Maximum Intermittent Temperature
175 Degrees F
Features
Impact Protection, Reinforced Walls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-150-10000 TLF150-10000Q2
Zoro #
G2686036
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
10 in
Details
Item
Toggle Lock FLG Protectors
Color
Blue, Red
Material
Low Density Polyethylene
Series
TLF
Maximum Intermittent Temperature
175 Degrees F
Features
Impact Protection, Reinforced Walls
Pressure Class Rating
150
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Number of Plugs
4
Standards
ANSI B 16.5
Number of Bolt Holes
4
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 10 in, Pressure Class Rating 150, DN Flange Size Not Applicable, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.