Zoro Homepage

Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 40 PK

  • Mfr # TLF-150-3000 QTLF150-3000Q1

  • Zoro # G2680138


product price: $133.99
/pk 40, $3.35/ea
Free Shipping & Returns

Key Features

Color
Blue, Red
Material
Low Density Polyethylene
For Nominal Pipe Size
3 in
Series
TLF
Number of Bolt Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-150-3000 QTLF150-3000Q1
Zoro #
G2680138
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
3 in

Details

Item
Toggle Lock FLG Protectors
Color
Blue, Red
Material
Low Density Polyethylene
Series
TLF
Number of Bolt Holes
4
Number of Plugs
4
Pressure Class Rating
150
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Maximum Continuous Temperature
150 Degrees F
Features
Impact Protection, Reinforced Walls
Standards
ANSI B 16.5

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 3 in, Pressure Class Rating 150, DN Flange Size Not Applicable, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.