Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 500 PK
Mfr # TLF-150-1250 TLF150-1250Q1
Zoro # G2685379
product price: $293.99
/pk 500, $0.59/ea
Free Shipping & Returns
Key Features
Color
Blue, Red
Material
Low Density Polyethylene
Number of Plugs
4
For Nominal Pipe Size
1 1/4 in
Maximum Continuous Temperature
150 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-150-1250 TLF150-1250Q1
Zoro #
G2685379
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
1 1/4 in
Details
Item
Toggle Lock FLG Protectors
Color
Blue, Red
Material
Low Density Polyethylene
Number of Plugs
4
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46
Maximum Intermittent Temperature
175 Degrees F
Number of Bolt Holes
4
Standards
ANSI B 16.5
Series
TLF
Features
Impact Protection, Reinforced Walls
Pressure Class Rating
150
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 1 1/4 in, Pressure Class Rating 150, DN Flange Size Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.