Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 6 PK

  • Mfr # TLF-150-10000 QTLF150-10000Q1

  • Zoro # G2679736


product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Color
Blue, Red
Material
Low Density Polyethylene
Hardness
Shore D41 - D46
Number of Plugs
4
Maximum Continuous Temperature
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-150-10000 QTLF150-10000Q1
Zoro #
G2679736
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
10 in

Details

Item
Toggle Lock FLG Protectors
Color
Blue, Red
Material
Low Density Polyethylene
Hardness
Shore D41 - D46
Number of Plugs
4
Maximum Continuous Temperature
150 Degrees F
Maximum Intermittent Temperature
175 Degrees F
Number of Bolt Holes
4
Standards
ANSI B 16.5
Features
Impact Protection, Reinforced Walls
Series
TLF
Pressure Class Rating
150

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 10 in, Pressure Class Rating 150, DN Flange Size Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.