Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 6 PK
Mfr # TLF-150-8000 QTLF150-8000Q1
Zoro # G2683041
product price: $61.35
/pk 6, $10.23/eaKey Features
Color
Blue, Red
Material
Low Density Polyethylene
Standards
ANSI B 16.5
Maximum Continuous Temperature
150 Degrees F
Series
TLF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLF-150-8000 QTLF150-8000Q1
Zoro #
G2683041
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Pipe Size
8 in
Details
Item
Toggle Lock FLG Protectors
Color
Blue, Red
Material
Low Density Polyethylene
Standards
ANSI B 16.5
Maximum Continuous Temperature
150 Degrees F
Series
TLF
Pressure Class Rating
150
Features
Impact Protection, Reinforced Walls
Maximum Intermittent Temperature
175 Degrees F
Hardness
Shore D41 - D46
Number of Bolt Holes
4
Number of Plugs
4
Description
Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 8 in, Pressure Class Rating 150, DN Flange Size Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.