Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toggle Lock FLG Protectors, Blue, Red, Low Density Polyethylene 60 PK

  • Mfr # TLF-150-2000 QTLF150-2000Q1

  • Zoro # G2681011


product price: $155.99
/pk 60, $2.60/ea
Free Shipping & Returns

Key Features

Color
Blue, Red
Material
Low Density Polyethylene
Pressure Class Rating
150
Features
Impact Protection, Reinforced Walls
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-150-2000 QTLF150-2000Q1
Zoro #
G2681011
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Pipe Size
2 in

Details

Item
Toggle Lock FLG Protectors
Color
Blue, Red
Material
Low Density Polyethylene
Pressure Class Rating
150
Features
Impact Protection, Reinforced Walls
Maximum Intermittent Temperature
175 Degrees F
Number of Plugs
4
Standards
ANSI B 16.5
Series
TLF
Number of Bolt Holes
4
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D41 - D46

Description

Toggle Lock FLG Protectors, TLF Series, For Nominal Pipe Size 2 in, Pressure Class Rating 150, DN Flange Size Not Applicable, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.