Zoro Homepage

TSV-46-C01 VENTED CLEAR SILICONE 45 DURO, 2000PK

  • Mfr # TF00375

  • Zoro # G110550157


product price: $66.29
/pk 2000, $0.03/ea

Key Features

Color
Grey-P
Material
Teflon
Outside Dia.
0.375 in (9.53 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF00375
Zoro #
G110550157
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.375 in (9.53 mm)

Details

Color
Grey-P
Material
Teflon

Description

TF-SH Series Teflon tape is for high-temperature applications including chrome, cadmium, and nickel plating,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.