
TUV11 CAP TEARTAB REDINJ VINYL, 600PK
Mfr # TUV-11
Zoro # G210462503
product price: $203.99
/pk 600, $0.34/ea
Free Shipping & Returns
Key Features
Color
Red
Inside Dia.
0.99 in
Inside Length
0.65 in
Material
Injection Pvc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUV-11
Zoro #
G210462503
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
0.99 in
Inside Length
0.65 in
Details
Color
Red
Material
Injection Pvc
Description
TUV Series flexible tear-tab caps are highly flexible caps that allow for a snug fit on a range of differently sized and odd shaped fittings. The flexibility the TUV series offers allows the caps to be pushed on easily removed regardless of how tight fitting the cap is.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.