Zoro Homepage

TUV6 CAP TEAR TAB REDINJ VINYL, 700PK

  • Mfr # TUV-6

  • Zoro # G810463061


product price: $183.99
/pk 700, $0.26/ea
Free Shipping & Returns

Key Features

Material
Injection Pvc
Inside Length
0.48 in
Color
Red
Inside Dia.
0.554 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUV-6
Zoro #
G810463061
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.48 in
Inside Dia.
0.554 in

Details

Material
Injection Pvc
Color
Red

Description

TUV Series flexible tear-tab caps are highly flexible caps that allow for a snug fit on a range of differently sized and odd shaped fittings. The flexibility the TUV series offers allows the caps to be pushed on easily removed regardless of how tight fitting the cap is.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.