
TV16A RED INJ VINYL, 1500PK
Mfr # TV-16A
Zoro # G710463697
product price: $1,004.99
/pk 1500, $0.67/ea
Free Shipping & Returns
Key Features
Flange Dia.
1.68 in
Outside Dia.
Small End: 1.324 in; Large End: 1.46 in
Material
Injection Pvc
Plug Length
0.94 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV-16A
Zoro #
G710463697
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
1.68 in
Outside Dia.
Small End: 1.324 in; Large End: 1.46 in
Plug Length
0.94 in
Inside Dia.
Bottom: 1.184 in; Top: 1.32 in
Details
Material
Injection Pvc
Color
Red
Description
TV Series features an injection-molded vinyl tapered design that can be used as a cap or a plug. Using an A-80 Shore durometer hardness vinyl, these caps resist tearing, cracking, splitting and shredding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.