Zoro Homepage

TV21H RED INJ VINYL, 170PK

  • Mfr # TV-21H

  • Zoro # G810463337


product price: $169.99
/pk 170, $1.00/ea
Free Shipping & Returns

Key Features

Material
Injection Pvc
Plug Length
1.05 in
Flange Dia.
2.47 in
Inside Dia.
Bottom: 1.79 in; Top: 1.923 in
Outside Dia.
Small End: 1.906 in; Large End: 2.054 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-21H
Zoro #
G810463337
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1.05 in
Flange Dia.
2.47 in
Inside Dia.
Bottom: 1.79 in; Top: 1.923 in
Outside Dia.
Small End: 1.906 in; Large End: 2.054 in

Details

Material
Injection Pvc
Color
Red

Description

TV Series features an injection-molded vinyl tapered design that can be used as a cap or a plug. Using an A-80 Shore durometer hardness vinyl, these caps resist tearing, cracking, splitting and shredding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.