
UB HOLLOW CONICAL PLUG, 100PK
Mfr # UHCP-2
Zoro # G610462073
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
Key Features
Plug Length
2.9 in
Outside Dia.
Small End: 0.787 in; Large End: 0.394 in
Material
Silicone - Ultrabake
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UHCP-2
Zoro #
G610462073
UPC #
-
Country of Origin
China
Dimensions
Plug Length
2.9 in
Outside Dia.
Small End: 0.787 in; Large End: 0.394 in
Details
Material
Silicone - Ultrabake
Color
Dark Blue
Description
Ultrabake Silicone Hollow Cone Plugs UHCP-SH Series are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.