
UB HOLLOW CONICAL PLUG, 250PK
Mfr # UHCP-1
Zoro # G110462122
product price: $173.99
/pk 250, $0.70/ea
Free Shipping & Returns
Key Features
Outside Dia.
Small End: 0.58 in; Large End: 0.147 in
Color
Rust Red
Plug Length
1.9 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UHCP-1
Zoro #
G110462122
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 0.58 in; Large End: 0.147 in
Plug Length
1.9 in
Details
Color
Rust Red
Material
Silicone - Ultrabake
Description
Ultrabake Silicone Hollow Cone Plugs UHCP-SH Series are designed to plug plain and threaded holes; they will mask off the hole and allow finishing up to it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.